Flanged bushing Maintenance-free Steel /PTFE TUF 15.08 DU

  • ERIKS:12440481
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.03/ pieceexcl. VAT

€1.25incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.03

-

25+

€0.86

16.67%

50+

€0.76

25.93%

100+

€0.71

30.56%

250+

€0.65

37.04%

500+

€0.62

39.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 15.08 DU
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
8 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free