
€1.64/ pieceexcl. VAT
€1.98incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.64 | - |
25+ | €1.36 | 17.34% |
50+ | €1.22 | 26.01% |
100+ | €1.12 | 31.79% |
250+ | €1.05 | 36.42% |
500+ | €1.00 | 39.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 14.17 DU |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |