
€1.28/ pieceexcl. VAT
€1.55incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.28 | - |
25+ | €1.07 | 16.30% |
50+ | €0.95 | 25.93% |
100+ | €0.88 | 31.11% |
250+ | €0.81 | 37.04% |
500+ | €0.76 | 40.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 14.12 DU |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |