Flanged bushing Maintenance-free Steel /PTFE TUF 12.12 DU

  • ERIKS:12440474
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.17/ pieceexcl. VAT

€1.42incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.17

-

25+

€0.98

16.26%

50+

€0.88

24.39%

100+

€0.81

30.89%

250+

€0.74

36.59%

500+

€0.71

39.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 12.12 DU
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
12 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free