Flanged bushing Maintenance-free Steel /PTFE TUF 12.09 DU

  • ERIKS:12440472
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.00/ pieceexcl. VAT

€1.21incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.00

-

25+

€0.81

19.05%

50+

€0.74

25.71%

100+

€0.67

33.33%

250+

€0.62

38.10%

500+

€0.60

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 12.09 DU
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
9 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free