
€1.33/ pieceexcl. VAT
€1.61incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.33 | - |
25+ | €1.12 | 15.71% |
50+ | €1.00 | 25.00% |
100+ | €0.90 | 32.14% |
250+ | €0.86 | 35.71% |
500+ | €0.81 | 39.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 10.17 DU |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |