
€1.07/ pieceexcl. VAT
€1.29incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.07 | - |
25+ | €0.88 | 17.70% |
50+ | €0.79 | 26.55% |
100+ | €0.74 | 30.97% |
250+ | €0.67 | 38.05% |
500+ | €0.65 | 39.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 10.12 DU |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |