
€0.90/ pieceexcl. VAT
€1.09incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.90 | - |
25+ | €0.76 | 15.79% |
50+ | €0.67 | 26.32% |
100+ | €0.62 | 31.58% |
250+ | €0.57 | 36.84% |
500+ | €0.55 | 38.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 10.09 DU |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |