
€0.81/ pieceexcl. VAT
€0.98incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.81 | - |
25+ | €0.67 | 17.65% |
50+ | €0.60 | 25.88% |
100+ | €0.55 | 31.76% |
250+ | €0.50 | 37.65% |
500+ | €0.48 | 41.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 10.07 DU |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 7 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |