
€0.69/ pieceexcl. VAT
€0.83incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.69 | - |
25+ | €0.57 | 17.81% |
50+ | €0.52 | 24.66% |
100+ | €0.48 | 31.51% |
500+ | €0.43 | 38.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 08.06 DU |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 6 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |