
€0.74/ pieceexcl. VAT
€0.90incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.74 | - |
25+ | €0.62 | 16.67% |
50+ | €0.55 | 25.64% |
100+ | €0.50 | 32.05% |
250+ | €0.48 | 35.90% |
500+ | €0.46 | 38.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 06.09 DU |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 9 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |