
€0.57/ pieceexcl. VAT
€0.69incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.57 | - |
25+ | €0.48 | 16.67% |
50+ | €0.43 | 25.00% |
100+ | €0.38 | 33.33% |
250+ | €0.36 | 36.67% |
500+ | €0.33 | 41.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 06.04 DU |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |