
€103.98/ pieceexcl. VAT
€125.82incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €103.98 | - |
10+ | €91.49 | 12.01% |
25+ | €81.11 | 21.99% |
50+ | €72.80 | 29.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 180.090 |
Shaft diameter | 180 mm |
Outer Diameter | 185 mm |
Width | 90 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |