
€98.80/ pieceexcl. VAT
€119.55incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €98.80 | - |
10+ | €86.95 | 11.99% |
25+ | €77.07 | 21.99% |
50+ | €69.16 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 170.090 |
Shaft diameter | 170 mm |
Outer Diameter | 175 mm |
Width | 90 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |