
€68.64/ pieceexcl. VAT
€83.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.64 | - |
10+ | €60.40 | 12.00% |
25+ | €53.53 | 22.01% |
50+ | €48.05 | 29.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 170.060 |
Shaft diameter | 170 mm |
Outer Diameter | 175 mm |
Width | 60 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |