
€65.20/ pieceexcl. VAT
€78.89incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.20 | - |
10+ | €57.38 | 11.99% |
25+ | €50.85 | 22.00% |
50+ | €45.65 | 29.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 160.060 |
Shaft diameter | 160 mm |
Outer Diameter | 165 mm |
Width | 60 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |