
€88.47/ pieceexcl. VAT
€107.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.47 | - |
10+ | €77.83 | 12.03% |
25+ | €69.00 | 22.01% |
50+ | €61.94 | 29.99% |
100+ | €56.62 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 150.090 |
Shaft diameter | 150 mm |
Outer Diameter | 155 mm |
Width | 90 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |