
€78.12/ pieceexcl. VAT
€94.53incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €78.12 | - |
10+ | €68.76 | 11.98% |
25+ | €60.94 | 21.99% |
50+ | €54.67 | 30.01% |
100+ | €50.00 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 130.090 |
Shaft diameter | 130 mm |
Outer Diameter | 135 mm |
Width | 90 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |