
€44.22/ pieceexcl. VAT
€53.51incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.22 | - |
10+ | €38.93 | 11.97% |
25+ | €34.51 | 21.95% |
50+ | €30.95 | 30.01% |
100+ | €28.29 | 36.03% |
250+ | €26.53 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 120.050 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 50 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |