
€47.96/ pieceexcl. VAT
€58.03incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.96 | - |
10+ | €42.21 | 11.98% |
25+ | €37.41 | 21.99% |
50+ | €33.56 | 30.01% |
100+ | €30.69 | 36.01% |
250+ | €28.79 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 110.060 |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 60 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |