
€62.61/ pieceexcl. VAT
€75.76incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.61 | - |
10+ | €55.10 | 11.99% |
25+ | €48.83 | 22.00% |
50+ | €43.82 | 30.00% |
100+ | €40.07 | 35.99% |
250+ | €37.55 | 40.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 100.090 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 90 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |