
€57.46/ pieceexcl. VAT
€69.53incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.46 | - |
10+ | €50.54 | 12.04% |
25+ | €44.82 | 21.99% |
50+ | €40.21 | 30.01% |
100+ | €36.77 | 36.01% |
250+ | €34.47 | 40.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 090.090 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 90 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |