
€35.61/ pieceexcl. VAT
€43.09incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.61 | - |
10+ | €31.35 | 11.95% |
25+ | €27.77 | 22.01% |
50+ | €24.92 | 30.02% |
100+ | €22.80 | 35.97% |
250+ | €21.38 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 090.050 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 50 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |