
€47.39/ pieceexcl. VAT
€57.34incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.39 | - |
10+ | €41.71 | 11.99% |
25+ | €36.96 | 22.01% |
50+ | €33.18 | 29.97% |
100+ | €30.33 | 35.99% |
250+ | €28.43 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 080.080 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 80 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |