
€32.73/ pieceexcl. VAT
€39.60incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.73 | - |
10+ | €28.79 | 12.05% |
25+ | €25.54 | 21.97% |
50+ | €22.92 | 29.96% |
100+ | €20.95 | 35.99% |
250+ | €19.65 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 080.050 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 50 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |