
€27.86/ pieceexcl. VAT
€33.71incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.86 | - |
10+ | €24.51 | 12.04% |
25+ | €21.71 | 22.09% |
50+ | €19.48 | 30.11% |
100+ | €17.81 | 36.07% |
250+ | €16.72 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 080.040 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 40 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |