
€22.97/ pieceexcl. VAT
€27.79incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.97 | - |
10+ | €20.22 | 11.99% |
25+ | €17.91 | 22.04% |
50+ | €16.08 | 29.98% |
100+ | €14.71 | 35.98% |
250+ | €13.78 | 40.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 080.030 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |