
€47.20/ pieceexcl. VAT
€57.11incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.20 | - |
10+ | €41.54 | 11.98% |
25+ | €36.81 | 22.00% |
50+ | €33.04 | 29.99% |
100+ | €30.21 | 35.99% |
250+ | €28.31 | 40.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 075.070 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 70 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |