
€28.41/ pieceexcl. VAT
€34.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.41 | - |
10+ | €24.99 | 12.04% |
25+ | €22.14 | 22.07% |
50+ | €19.88 | 30.00% |
100+ | €18.17 | 36.02% |
250+ | €17.05 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 075.040 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 40 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |