
€44.46/ pieceexcl. VAT
€53.80incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.46 | - |
10+ | €39.12 | 12.01% |
25+ | €34.67 | 22.01% |
50+ | €31.11 | 30.02% |
100+ | €28.45 | 36.00% |
250+ | €26.68 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 070.070 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 70 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |