
€18.03/ pieceexcl. VAT
€21.82incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.03 | - |
10+ | €15.87 | 12.01% |
25+ | €14.06 | 22.02% |
50+ | €12.62 | 30.03% |
100+ | €11.52 | 36.09% |
250+ | €10.81 | 40.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 070.025 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 25 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |