
€36.22/ pieceexcl. VAT
€43.83incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.22 | - |
10+ | €31.90 | 11.93% |
25+ | €28.26 | 21.98% |
50+ | €25.37 | 29.98% |
100+ | €23.21 | 35.93% |
250+ | €21.76 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 065.060 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 60 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |