
€30.73/ pieceexcl. VAT
€37.18incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.73 | - |
10+ | €27.06 | 11.96% |
25+ | €23.97 | 22.01% |
50+ | €21.55 | 29.89% |
100+ | €19.69 | 35.92% |
250+ | €18.46 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 065.050 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 50 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |