
€33.90/ pieceexcl. VAT
€41.02incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.90 | - |
10+ | €29.81 | 12.05% |
25+ | €26.44 | 22.00% |
50+ | €23.70 | 30.07% |
100+ | €21.69 | 36.01% |
250+ | €20.33 | 40.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 060.060 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 60 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |