
€18.60/ pieceexcl. VAT
€22.51incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.60 | - |
10+ | €16.39 | 11.90% |
25+ | €14.52 | 21.96% |
50+ | €13.02 | 30.03% |
100+ | €11.90 | 36.01% |
250+ | €11.16 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 060.030 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |