
€17.43/ pieceexcl. VAT
€21.09incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.43 | - |
10+ | €15.32 | 12.10% |
25+ | €13.61 | 21.91% |
50+ | €12.21 | 29.97% |
100+ | €11.16 | 35.97% |
250+ | €10.45 | 40.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 055.030 |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |