
€14.11/ pieceexcl. VAT
€17.07incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.11 | - |
10+ | €12.40 | 12.12% |
25+ | €11.00 | 22.02% |
50+ | €9.88 | 29.97% |
100+ | €9.03 | 36.03% |
250+ | €8.46 | 40.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 050.025 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 25 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |