
€13.11/ pieceexcl. VAT
€15.86incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.11 | - |
10+ | €11.54 | 11.96% |
25+ | €10.24 | 21.88% |
50+ | €9.17 | 30.07% |
100+ | €8.41 | 35.87% |
250+ | €7.87 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 040.030 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |