
€13.49/ pieceexcl. VAT
€16.32incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.49 | - |
10+ | €11.88 | 11.97% |
25+ | €10.53 | 21.97% |
50+ | €9.45 | 29.93% |
100+ | €8.63 | 36.06% |
250+ | €8.10 | 39.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 035.035 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 35 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |