
€8.60/ pieceexcl. VAT
€10.41incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.60 | - |
10+ | €7.58 | 11.82% |
25+ | €6.70 | 22.10% |
50+ | €6.01 | 30.06% |
100+ | €5.51 | 35.91% |
250+ | €5.16 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 035.020 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 20 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |