
€7.77/ pieceexcl. VAT
€9.40incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.77 | - |
10+ | €6.84 | 11.98% |
25+ | €6.06 | 22.00% |
50+ | €5.44 | 29.95% |
100+ | €4.97 | 36.06% |
250+ | €4.66 | 40.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 030.020 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |