
€7.93/ pieceexcl. VAT
€9.60incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.93 | - |
10+ | €6.98 | 11.98% |
25+ | €6.18 | 22.16% |
50+ | €5.56 | 29.94% |
100+ | €5.08 | 35.93% |
250+ | €4.75 | 40.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 025.025 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |