Flange gasket C CU/CERAMIC 44x38x2,5

  • ERIKS:10003308
  • Manufacturer:84849000
Image 1
Save to list

€3.04/ pieceexcl. VAT

€3.68incl. VAT

Sold per: 100Min. order: 100

27 In stock - Estimated delivery date 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
38 mm
Outer Diameter
44 mm
Thickness
2.5 mm
Material
Copper