Flange gasket C CU/CERAMIC 39x33x2,5

  • ERIKS:10003306
  • Manufacturer:84849000
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 10/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
2.5 mm
Ring material
Copper
Internal diameter
33 mm
Outer diameter
39 mm