Flange gasket C CU/CERAMIC 34x28x2,5

  • ERIKS:10003302
Image 1
Save to list

€2.28/ pieceexcl. VAT

€2.76incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
28 mm
Outer Diameter
34 mm
Thickness
2.5 mm
Material
Copper