Flange gasket C CU/CERAMIC 32x27x2,5

  • ERIKS:10003300
  • Manufacturer:84849000
Image 1
Save to list
Not available in webshop
Estimated delivery date - 10/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
2.5 mm
Ring material
Copper
Internal diameter
27 mm
Outer diameter
32 mm