Flange gasket C CU/CERAMIC 26x21x2

  • ERIKS:10003294
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

1000 In stock - Estimated delivery date 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
2 mm
Ring material
Copper
Internal diameter
21 mm
Outer diameter
26 mm