Flange gasket C CU/CERAMIC 26x20x2

  • ERIKS:10003293
  • Manufacturer:84849000
Image 1
Save to list

€1.99/ pieceexcl. VAT

€2.40incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
20 mm
Outer Diameter
26 mm
Thickness
2 mm
Material
Copper