Flange gasket C CU/CERAMIC 23x17x2

  • ERIKS:10003290
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
2 mm
Ring material
Copper
Internal diameter
17 mm
Outer diameter
23 mm