Flange gasket A CU 9,5x6,5x1

  • ERIKS:10003129
  • Manufacturer:74152100
Image 1
Save to list

€0.46/ pieceexcl. VAT

€0.55incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
1 mm
Ring material
Copper
Internal diameter
6.5 mm
Outer diameter
9.5 mm